MULTI9 C60BP 2P C 30A MCB

Item #: 1385981

Cat #: M9F42230

UPC: 785901701934

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P C 30A MCB
Also known as: 785901701934, M9F42230

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 30

Customer Reviews

No reviews for this product
(0)