6" Rd. Duct Connectors. 120v.

Item #: 138592

Cat #: L150L

UPC: 026715124602

Sign In or Register to view pricing and more.
Documents & Guides
Broan; Ventilator; Losone Select; In-line; Flow Rate: 147 Cfm; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 1.3 Amp; Speed: 920 Rpm; Duct Size: 6 In Round; Power: 100 Wtt; Material:steel Housing,

Overview

Broan; Ventilator; Losone Select; In-line; Flow Rate: 147 Cfm; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 1.3 Amp; Speed: 920 Rpm; Duct Size: 6 In Round; Power: 100 Wtt; Material:steel Housing,
Also known as: 026715124602, L150L

Specifications

Sones: 1.400
CFM: 147
Sones: 1.400
CFM: 147

Customer Reviews

No reviews for this product
(0)