
Mushroom Head Toggle Bolt, 1/4" x 4", Zinc Plated Steel, 10/PK
Item #: 138572
Cat #: R144MTB10
UPC: 705591196582
Sign In or Register to view pricing and more.
Documents & Guides
Mushroom Head Toggle Bolt, 1/4 "x 4", Order of 1 Each = Pack of 10
Overview
Mushroom Head Toggle Bolt, 1/4 "x 4", Order of 1 Each = Pack of 10
Also known as: 705591196582, R144MTB10
Specifications
Drive: | Phillips, Slotted |
Diameter: | 1/4 in |
Length: | 4 in |
Material: | Steel |
Finish: | Zinc Plated |
Screw Head: | Mushroom |
Drive: | Phillips, Slotted |
Length: | 4 in |
Finish: | Zinc Plated |
Diameter: | 1/4 in |
Material: | Steel |
Screw Head: | Mushroom |
Customer Reviews
No reviews for this product
(0)