Drive, 460VAC, 3PH, 27A, 11KW, 15HP, PowerFlex DC

Item #: 138565

Cat #: 20P41AD027RA0NNN

UPC: 820919823350

Sign In or Register to view pricing and more.
Documents & Guides
Drive, DC Digital, 460 Volt AC, 3 Phase, 27 Amp, 11 Kilowatt, 15 Horse Power, PowerFlex 86 A

Overview

Drive, DC Digital, 460 Volt AC, 3 Phase, 27 Amp, 11 Kilowatt, 15 Horse Power, PowerFlex 86 A
Also known as: 820919823350, 20P41AD027RA0NNN

Specifications

Phase: 3
Horsepower: 15
Type: General Purpose, Drive
Amps: 27
Volts AC: 460
Phase: 3
Type: General Purpose, Drive
Volts AC: 460
Horsepower: 15
Amps: 27

Customer Reviews

No reviews for this product
(0)