Emergency Lighting Unit, High-Output LED

Item #: 1385307

Cat #: EVHC6

UPC: 782520866839

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Lighting Unit, High-Output LED, 6 Watt, White

Overview

Emergency Lighting Unit, High-Output LED, 6 Watt, White
Also known as: 782520866839, EVHC6

Specifications

Material: Thermoplastic
Color: White
Wattage: 6
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 6
Light Technology: LED
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)