Odeon 3 Light Wall Sconce, Brushed Nickel

Item #: 1385138

Cat #: 60-2873

UPC: 045923628733

Sign In or Register to view pricing and more.
Odeon - 3 Light Vanity with Satin White Glass - Brushed Nickel Finish

Overview

Odeon - 3 Light Vanity with Satin White Glass - Brushed Nickel Finish
The Odeon collection is classically modern. The Odeon 60-2873 reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment Glass as well as Brushed Nickel with Satin White Glass.
Also known as: 045923628733, 60-2873

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65
Wattage: 100
Material: Glass, Metal
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)