LED Round High Bay, 40K

Item #: 1385025

Cat #: SSLED-LD5-24-W-UNV-L840-CD2-U

UPC: 080083817207

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, Wide Distribution, 120-277V, 24000 Lumens, 4000K, 0-10V Dimming

Overview

LED Round High Bay, Wide Distribution, 120-277V, 24000 Lumens, 4000K, 0-10V Dimming
The new Steeler LED High Bay is the energy efficient solution for both low bay and high bay applications. Designed with precision optics, the Steeler delivers industry leading performance utilizing the latest in LED technology. The Steeler’s durable and compact design provides quick and easy installation for retrofitting outdated HID and linear fluorescent high bays.
Also known as: 080083817207, SSLED-LD5-24-W-UNV-L840-CD2-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 24000
Shape: Round
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: Round
Dimmable: Yes
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)