Power Cord, 20A, 120/240VAC, NEMA L14-20, 20'

Item #: 1384936

Cat #: PC2020M

UPC: 81518101322

Documents & Guides
20 ft. Power Cord. 20 Amp, 120/240V AC. NEMA Configuration: L14-20. Maximum Generator Input: 5 kW.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 ft. Power Cord. 20 Amp, 120/240V AC. NEMA Configuration: L14-20. Maximum Generator Input: 5 kW.
Also known as: 81518101322, PC2020M

Specifications

Volts AC: 120, 240
Length: 20 ft
Conductors: 4
NEMA Configuration: L14-20P, L14-20R
Volts AC: 120, 240
Conductors: 4
Length: 20 ft
NEMA Configuration: L14-20P, L14-20R

Customer Reviews

No reviews for this product
(0)