Insulated Electrical Gloves, 11", Class 0, Size 11
Item #: 138491
Cat #: IG0-11-10B
UPC: 696812040671
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 10, Color: Black, Voltage Capacity: 1000 VAC, 1500 VDC
Overview
Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 10, Color: Black, Voltage Capacity: 1000 VAC, 1500 VDC
Also known as: 696812040671, IG0-11-10B
Specifications
Size: | 10 |
Color: | Black |
Length: | 11 in |
Material: | Rubber |
Class: | 0 |
Size: | 10 |
Length: | 11 in |
Class: | 0 |
Color: | Black |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)