
Insulated Electrical Gloves, 11", Class 0, Size 9
Item #: 138490
Cat #: IG0-11-9B
UPC: 696812040824
Documents & Guides
Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 9, Color: Black, Voltage Capacity: 1000 VAC, 1500 VDC
Sign In or Register to view pricing and more.
Overview
Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 9, Color: Black, Voltage Capacity: 1000 VAC, 1500 VDC
Also known as: 696812040824, IG0-11-9B
Specifications
Size: | 9 |
Length: | 11 in |
Material: | Rubber |
Class: | 0 |
Size: | 9 |
Material: | Rubber |
Length: | 11 in |
Class: | 0 |
Customer Reviews
No reviews for this product
(0)