
16 Series, Taper Nose, Multi-Way Connector, Double Female, 400A, Orange
Item #: 1384632
Cat #: 16A24-UO
UPC: 078477713075
Double Female, Multi-Way Connector, 400 Amp Max, 16 Series Taper Nose, Orange
Sign In or Register to view pricing and more.
Overview
Double Female, Multi-Way Connector, 400 Amp Max, 16 Series Taper Nose, Orange
16 Series Cam-Type Taper Nose, Multi-Way Connector, Double Female, 400 Amp Max. Orange.
Also known as: 078477713075, 16A24-UO
Specifications
Amps: | 400 |
Color: | Orange |
Material: | Thermoplastic Vulcanizate (TPV) |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Orange |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)