
Adjustable Torque Screwdriver & Bit Set
Item #: 1384568
Cat #: 0153-46T
UPC: 783310083603
Documents & Guides
Kit Includes: Torque Driver, (12) Bits: Phillips #1 x 3-1/2" (889 mm), Phillips #2 x 3-1/2" (889 mm), Slotted 3/16" (476 mm) x 3-1/2" (889 mm), Slotted 1/4" (635 mm) x 3-1/2"" (889 mm ), Square #1 x 3-1/2" (889 mm), Square #2 x 3-1/2" (889 mm), Phillips #1 x 6" (1524 mm), Phillips #2x 6" (1524 mm), Slotted 3/16" (476 mm) x 6" (1524 mm), Slotted 1/4" (635 mm) x 6" (1524 mm), Square #1 x 6" (1524 mm), Square #2 x 6" (1524mm), 7 Sockets: Nut Driver 3/16" (476 mm) x 6" (1524 mm), Nut Driver 1/4" (635 mm) x 6" (1524 mm), Nut Driver 5/16" (794 mm) x 6" (1524 mm), Nut Driver 11/32" (873 mm) x 6" (1524mm), Nut Driver 3/8" (953 mm) x 6" (1524 mm), Nut Driver 7/16" (1111 mm) x 6" (1524mm), Nut Driver 1/2" (127 mm)x 6" (1524 mm), &Carrying Case Torque Range: 5-40 in lbs
Sign In or Register to view pricing and more.
Overview
Kit Includes: Torque Driver, (12) Bits: Phillips #1 x 3-1/2" (889 mm), Phillips #2 x 3-1/2" (889 mm), Slotted 3/16" (476 mm) x 3-1/2" (889 mm), Slotted 1/4" (635 mm) x 3-1/2"" (889 mm ), Square #1 x 3-1/2" (889 mm), Square #2 x 3-1/2" (889 mm), Phillips #1 x 6" (1524 mm), Phillips #2x 6" (1524 mm), Slotted 3/16" (476 mm) x 6" (1524 mm), Slotted 1/4" (635 mm) x 6" (1524 mm), Square #1 x 6" (1524 mm), Square #2 x 6" (1524mm), 7 Sockets: Nut Driver 3/16" (476 mm) x 6" (1524 mm), Nut Driver 1/4" (635 mm) x 6" (1524 mm), Nut Driver 5/16" (794 mm) x 6" (1524 mm), Nut Driver 11/32" (873 mm) x 6" (1524mm), Nut Driver 3/8" (953 mm) x 6" (1524 mm), Nut Driver 7/16" (1111 mm) x 6" (1524mm), Nut Driver 1/2" (127 mm)x 6" (1524 mm), &Carrying Case Torque Range: 5-40 in lbs
Ensures connections are tightened to the correct torque rating, eliminating the need for guesswork Durable, compact case provides optimal tool protection *Greenlee® may make improvements and/or changes in the specifications of products at any time, in its sole discretion, without notice or obligation and further reserves the right to change or discontinue models.
Also known as: 783310083603, 0153-46T
Specifications
Length: | 6 3/4 in |
Length: | 6 3/4 in |
Customer Reviews
No reviews for this product
(0)