LED Linear High Bay, 172 Watt, 24000 Lumen, 5000K, 120-277V

Item #: 1384510

Cat #: LHB-24-UNV-L850-CD-U

UPC: 080083859269

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 172 Watt, 24000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Diffused Lens, 23-3/4 Inch x 12-5/8 Inch

Overview

LED Linear High Bay, 172 Watt, 24000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Diffused Lens, 23-3/4 Inch x 12-5/8 Inch
LHB LED Linear High Bay luminaires are designed for a wide variety of applications and mounting heights while delivering an affordable value proposition to customers. It’s full body construction with center driver housing provides durability and thermal control. The LHB comes standard with a diffused lens providing added protection and glare control. The LHB is an energy-efficient one-for-one replacement of linear fluorescent and HID fixtures and is the ideal linear high bay fixture for use in warehousing, manufacturing, gymnasium, and big box/retail applications.
Also known as: 080083859269, LHB-24-UNV-L850-CD-U

Specifications

Wattage: 172
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Type: LED, Linear High Bay
Color Rendering Index (CRI): 80
Lumens: 22000
Size: 1 x 2 ft.
Wattage: 172
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Size: 1 x 2 ft.
Color Temperature: 5000 (Bright White)
Type: LED, Linear High Bay
Lumens: 22000

Customer Reviews

No reviews for this product
(0)