This product may not be available in all locations.

MULTI9 C60SP 4P D 25A MCB
Item #: 1384369
Cat #: M9F23425
UPC: 785901746379
Documents & Guides
MULTI9 C60SP 4P D 25A MCB
Sign In or Register to view pricing and more.
No associated products found.
Overview
MULTI9 C60SP 4P D 25A MCB
Also known as: 785901746379, M9F23425
Specifications
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 25 |
Poles: | 4 |
Type: | Trip Curve D |
Interrupt Rating AC: | 10 kA |
Volts AC: | 277, 480Y |
Amps: | 25 |
Type: | Trip Curve D |
Mounting: | DIN Rail |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)