![RadioRA 2 Hybrid Keypad, Midnight RadioRA 2 Hybrid Keypad, Midnight](https://rexel-cdn.com/products/lutron-rrd-hn3bsrl-mn.jpg?i=FE49F2AB-C1CE-4F7D-86F9-C2E1C7C3C934&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 3-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Midnight
Overview
RadioRA 2 3-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Midnight
Radio RA2 C.L hybrid keypad, 3-button with raise/lower, neutral-wire dimmer, 450W/450VA Inc/Hal/MLV, 100W approved CFL/LED, 120V in almond
Also known as: 784276170499, RRD-HN3BSRL-MN
Specifications
Wattage: | 450, 100 |
Type: | Magnetic Low-Voltage, 3 Button, Raise/Lower |
Volts AC: | 120 |
Color: | Midnight |
Mounting: | Knuckle |
Volt Amps: | 450 |
Light Technology: | LED, CFL, Halogen, Incandescent |
Wattage: | 450, 100 |
Volts AC: | 120 |
Mounting: | Knuckle |
Light Technology: | LED, CFL, Halogen, Incandescent |
Type: | Magnetic Low-Voltage, 3 Button, Raise/Lower |
Color: | Midnight |
Volt Amps: | 450 |
Customer Reviews
No reviews for this product
(0)