32 A 194L Load Switch

Item #: 1384161

Cat #: 194L-A32-1754

UPC: 611320922516

Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-A32-1754 32 A 194L L

Overview

ALB 194L-A32-1754 32 A 194L L
IEC Control and Load Switch, OFF-ON 90°, 32 Amp, 4 Poles , Base / DIN Rail
Also known as: 611320922516, 194L-A32-1754

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)