N Series FG Enclosure, N12, 30x24x7

Item #: 1384013

Cat #: N30247

UPC: 785928220708

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 7", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 7", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928220708, N30247

Specifications

Width: 24 in
Height: 30 in
Color: Gray
Material: Fiberglass
Depth: 7 in
Size: 30 x 24 x 7 in
IP/NEMA Rating: NEMA 12
Width: 24 in
Color: Gray
Depth: 7 in
IP/NEMA Rating: NEMA 12
Height: 30 in
Material: Fiberglass
Size: 30 x 24 x 7 in

Customer Reviews

No reviews for this product
(0)