15kV 1/C 250 Kcmil CU MV-105 133% EPR

Item #: 138401

Cat #: MV15KV250XLP133

UPC: 079407006823

Sign In or Register to view pricing and more.
Documents & Guides
15kV, 1/C, 250 kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length.

Overview

15kV, 1/C, 250 kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length.
Superior performance in petrochemical plants, pulp and paper mils, sewage and water treatment plants, environmental protection systems, railroads, mines, utility power generating stations, steel ills, textile plants and other industrial three-phase applications.
Also known as: 079407006823, MV15KV250XLP133

Specifications

Volts AC: 15kV
Gauge: 250
Jacket: PVC
Material: Copper
Color: Black
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Jacket: PVC
Color: Black
Shielding: Shielded
Gauge: 250
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)