Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 13839

Cat #: 1099-N

UPC: 085339260004

Sign In or Register to view pricing and more.
Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth: 3-9/16". Cubic Inches: 22.5"

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth: 3-9/16". Cubic Inches: 22.5"
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures
Also known as: 085339260004, 1099-N

Specifications

Width: 2 1/4 in
Material: Fiberglass
Gangs: 1
Height: 3 27/32 in
Mounting: Nail On
Depth: 3 9/16 in
Cubic Inches: 22.500 inĀ³
Width: 2 1/4 in
Gangs: 1
Mounting: Nail On
Cubic Inches: 22.500 inĀ³
Material: Fiberglass
Height: 3 27/32 in
Depth: 3 9/16 in

Customer Reviews

No reviews for this product
(0)