CONTACTOR, 400 DP

Item #: 138382

Cat #: 400-DP90NA3

UPC: 611320350203

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP90NA3 CONTACTOR, 400 DP,

Overview

AB 400-DP90NA3 CONTACTOR, 400 DP,
Also known as: 611320350203, 400-DP90NA3

Specifications

Poles: 3
Amps: 75
Family / Style: 400
Volts AC: 600
Type: Contactors
Volts AC Control: 208/240
Poles: 3
Family / Style: 400
Type: Contactors
Amps: 75
Volts AC: 600
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)