18W U-Bent LED Lamp, 50K

Item #: 1383758

Cat #: KT-LED18T8-U6GC-850-D-CP

UPC: 890949012536

Documents & Guides
LED Lamp, T8 U-Bent-6", 18 Watt, 2200 Lumen, 5000K, 80 CRI, 120-277 Volt, Shatterproof Coated Glass
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8 U-Bent-6", 18 Watt, 2200 Lumen, 5000K, 80 CRI, 120-277 Volt, Shatterproof Coated Glass
 Integral Driver (Isolated) Eliminates the Need for an External Ballast or Driver
Also known as: 890949012536, KT-LED18T8-U6GC-850-D-CP

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Lumens: 2200
Color Rendering Index (CRI): 80+
Shape: T8-6U (U-Bend)
Light Technology: LED
Type: Shatter-Resistant, Ballast Bypass (Type B)
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Length: 22.4 in
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 2200
Shape: T8-6U (U-Bend)
Type: Shatter-Resistant, Ballast Bypass (Type B)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Bi-Pin (G13)
Length: 22.4 in

Customer Reviews

No reviews for this product
(0)