Replacement Front Plates

Item #: 138358

Cat #: CPFP4245

UPC: 783510162351

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Front Plate for Concept HMI, fits 420 x 450 mm, Light Gray, Aluminum

Overview

Replacement Front Plate for Concept HMI, fits 420 x 450 mm, Light Gray, Aluminum
Replacement Front Plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Includes mounting instruction and hardware.
Also known as: 783510162351, CPFP4245

Specifications

Material: Aluminum
Depth: 0.130 in
Width: 18.150 in
Height: 16.730 in
Material: Aluminum
Width: 18.150 in
Depth: 0.130 in
Height: 16.730 in

Customer Reviews

No reviews for this product
(0)