Terminal Block, Feed Through, 30A, 600VAC/DC, 6.1mm, Gray, 26-10AWG

Item #: 1383463

Cat #: 1492-P4T

UPC: 889508621357

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Blocks, 6.1 mm, (AWG 26 - AWG 10) , 30 Amp, 600 Volt AC/DC, Feed-Through, Single Level, 1 Point On One Side, 2 Points On Other Side, Gray, 100 per Pack

Overview

Terminal Blocks, 6.1 mm, (AWG 26 - AWG 10) , 30 Amp, 600 Volt AC/DC, Feed-Through, Single Level, 1 Point On One Side, 2 Points On Other Side, Gray, 100 per Pack
Our Bulletin 1492-P Universal Distribution Terminal Blocks allow a central connection to be easily distributed to multiple adjacent terminal blocks, using center jumpers.
Also known as: 889508621357, 1492-P4T

Specifications

Type: Terminal Block, 3 Connections
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 30
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Terminal Block, 3 Connections
Volts DC: 600
Color: Gray
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Allowable Gauge Range: 26 - 10

Customer Reviews

No reviews for this product
(0)