
Flat Boring Bit, 1.5x4.5
Item #: 1383368
Cat #: 48-27-0017
UPC: 045242519941
Documents & Guides
No Documents Available
Flat Boring Bit, Diameter: 1-1/2 in, Length: 4.5 in
Sign In or Register to view pricing and more.
Overview
Flat Boring Bit, Diameter: 1-1/2 in, Length: 4.5 in
Bore clean holes at any angle in a variety of materials with the Milwaukee® flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica.
Also known as: 045242519941, 48-27-0017
Specifications
Diameter: | 1 1/2 in |
Type: | Wood Bit, Spade Bit |
Length: | 4.5 in |
Diameter: | 1 1/2 in |
Length: | 4.5 in |
Type: | Wood Bit, Spade Bit |
Customer Reviews
No reviews for this product
(0)