60418 CANOPY2A045UNVD84012S5WH 1/CS 1/SKU

Item #: 1383311

Cat #: CANOPY2A/045UNVD840/12S5/WH

UPC: 046135604188

Sign In or Register to view pricing and more.
Documents & Guides
60418 CANOPY2A045UNVD84012S5WH 1/CS 1/SKU

Overview

60418 CANOPY2A045UNVD84012S5WH 1/CS 1/SKU
Also known as: 046135604188, CANOPY2A/045UNVD840/12S5/WH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 45
Color: White
Lumens: 6075
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Lumens: 6075
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)