Transformer, Dry Type, 225KVA, 480 Delta - 480Y/277, 3PH, NEMA 3R

Item #: 138328

Cat #: TP35002253S

UPC: 047503204733

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 480Y/277 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 480Y/277 Volt Secondary, 3 Phase, NEMA 3R
Also known as: 047503204733, TP35002253S

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)