CH DT324NRK 200A 3P DT SW

Item #: 1383198

Cat #: DT324NRK

UPC: 786679185193

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CH DT324NRK 200A 3P DT SW

Overview

CH DT324NRK 200A 3P DT SW
Also known as: 786679185193, DT324NRK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Class: H
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Class: H
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)