3' 11W T8 LED Lamp, 35K

Item #: 1383116

Cat #: L36T8/835/11G-AB

UPC: 680175987100

Sign In or Register to view pricing and more.
930-80 UNIFLEX TYPE A+B LED LAMP 3FT LAMP WATTAGE 11W 1600 LM 3500K CRI>80 GLASS

Overview

930-80 UNIFLEX TYPE A+B LED LAMP 3FT LAMP WATTAGE 11W 1600 LM 3500K CRI>80 GLASS
Also known as: 680175987100, L36T8/835/11G-AB

Specifications

Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 11
Lumens: 1650
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Length: 3 ft, 36 in
Material: Glass
Wattage: 11
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Hybrid (Type A+B)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Lumens: 1650
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)