Emergency Control, Lighting Transfer Switch, Single Zone, Universal Dimming

Item #: 1382876

Cat #: ECD00-D0W

UPC: 078477920725

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Control, Lighting Transfer Switch, Single Zone, Universal Dimming, Single Zone, Silent Emergency Transfer Control with Universal Dimming Capability. Can be Used with 2 and 3-Wire Line Voltage Dimming Systems, as Well as 0-10V and DALI. Allows Emergency Lighting to be Dimmed with Regular Lighting. In the Event of a Utility Power Interruption, Will Automatically Transfer Designated Emergency Fixtures From the Dimming Control to Full Brightness, Regardless of Whether the Dimming System is in Operation or Turned Off. 120-277V 50-60HZ, 20A Magnetic Ballast, 16A Electronic Ballast

Overview

Emergency Control, Lighting Transfer Switch, Single Zone, Universal Dimming, Single Zone, Silent Emergency Transfer Control with Universal Dimming Capability. Can be Used with 2 and 3-Wire Line Voltage Dimming Systems, as Well as 0-10V and DALI. Allows Emergency Lighting to be Dimmed with Regular Lighting. In the Event of a Utility Power Interruption, Will Automatically Transfer Designated Emergency Fixtures From the Dimming Control to Full Brightness, Regardless of Whether the Dimming System is in Operation or Turned Off. 120-277V 50-60HZ, 20A Magnetic Ballast, 16A Electronic Ballast
Also known as: 078477920725, ECD00-D0W

Specifications

Volts AC Range: 120 - 277
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)