60231 AREAFLD1A220UNVD850T5BZ 1/CS 1/SKU

Item #: 1382801

Cat #: AREAFLD1A/220UNVD850/T5/BZ

UPC: 046135602313

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60231 AREAFLD1A220UNVD850T5BZ 1/CS 1/SKU *Sylvania Part # 60231*

Overview

60231 AREAFLD1A220UNVD850T5BZ 1/CS 1/SKU *Sylvania Part # 60231*
Also known as: 046135602313, AREAFLD1A/220UNVD850/T5/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 220
Mounting: Surface
Lumens: 29000
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Surface
Color: Bronze
Dimmable: Yes
Wattage: 220
Lumens: 29000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)