MOLDED CASE CIRCUIT BRKR 480Y/277V 50A

Item #: 1382682

Cat #: BGA34050Y

UPC: 606489779262

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 50A
Also known as: 606489779262, BGA34050Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 50
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)