
Weatherproof Cover, 2 Gang, 1-3/8" Openings, 20A, 125V, Aluminum
Item #: 138263
Cat #: FSKD5-20
UPC: 781381461191
Documents & Guides
Weatherproof Cover With Receptacle, 2 Gang, (2) 1-3/8 Inch Openings, 20 Amp, 125 Volt, 3 Wire, 2 Pole, Aluminum Die Cast, NEMA 5-15R, NEMA WD-1
Sign In or Register to view pricing and more.
Overview
Weatherproof Cover With Receptacle, 2 Gang, (2) 1-3/8 Inch Openings, 20 Amp, 125 Volt, 3 Wire, 2 Pole, Aluminum Die Cast, NEMA 5-15R, NEMA WD-1
Also known as: 781381461191, FSKD5-20
Specifications
Gangs: | 2 |
Color: | Gray |
Mounting: | Horizontal |
Material: | Aluminum |
Gangs: | 2 |
Mounting: | Horizontal |
Color: | Gray |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)