This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Push Button, Illuminated, 30mm, Red Cap, No Guard, 120VAC Transformer Push Button, Illuminated, 30mm, Red Cap, No Guard, 120VAC Transformer](https://rexel-cdn.com/products/pdocref9001k634cpoda2016328pfiletyperendition4000png.jpg?i=2D7CCBB9-6E70-4B21-B74A-06842A6944FF&f=420)
Push Button, Illuminated, 30mm, Red Cap, No Guard, 120VAC Transformer
Item #:
13824
Cat #:
9001K2L1R
UPC:
78590135050
Sign In or Register to view pricing and more.
Push Button, Momentary, Extended, Illuminated, 30 mm, Red Cap, 120 Volt AC Transformer, No Guard
Overview
Push Button, Momentary, Extended, Illuminated, 30 mm, Red Cap, 120 Volt AC Transformer, No Guard
This Harmony 9001K, modular consists of illuminated projecting green push button. It has a chromium-plated metal bezel and is supplied with a 110V AC transformer. This illuminated push button with transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590135050, 9001K2L1R
Specifications
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
Color: | Red |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)