SS 2-Dr Type 4X Disc Encl

Item #: 138237

Cat #: A60HX4912SSLPQT

UPC: 783510145415

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Stainless Steel Two-Door Floor-Mount Disconnect Enclosures, Type 4X, 60.06x49.31x12.06, SS Type 304

Overview

General Purpose Stainless Steel Two-Door Floor-Mount Disconnect Enclosures, Type 4X, 60.06x49.31x12.06, SS Type 304
This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.
Also known as: 783510145415, A60HX4912SSLPQT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 49 in
Height: 60 in
Size: 60 x 49 x 12 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 60 in
Material: Stainless Steel
Width: 49 in
Size: 60 x 49 x 12 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)