Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 1382353

Cat #: 5324-0B

UPC: 050169990766

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Aluminum

Overview

Weatherproof Outlet Box, 1-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Aluminum
Also known as: 050169990766, 5324-0B

Specifications

Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Gray
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Gangs: 1
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)