LED Edge-Lit Panel, 2x4, 32W, 4000L, 3500K, 120-277V, White

Item #: 1382249

Cat #: PANELF2B/032UNVD835/24G/WH

UPC: 046135602955

Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 32 Watt, 4000 Lumen, 120-277 Volt, White, 3500K, 80 CRI, Dimmable, Case Qty: 3 *Sylvania Part # 60295*

Overview

LED Edge-Lit Panel, 2x4, 32 Watt, 4000 Lumen, 120-277 Volt, White, 3500K, 80 CRI, Dimmable, Case Qty: 3 *Sylvania Part # 60295*
Also known as: 046135602955, PANELF2B/032UNVD835/24G/WH

Specifications

Wattage: 32
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 4160
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Color: White
Light Technology: LED
Lumens: 4160

Customer Reviews

No reviews for this product
(0)