4' 14W T8 LED Lamp, 30K

Item #: 1382242

Cat #: 13T8/MAS/48-830/IF20/P/DIM-10/1

UPC: 046677473921

Sign In or Register to view pricing and more.
LED Lamp, 48 Inch, 14 Watt, 2000 Lumen, 3000K, 82 CRI, Dimmable, UL Type A, 1 per SKU, 10 per Case *Philips Order Code 473926*

Overview

LED Lamp, 48 Inch, 14 Watt, 2000 Lumen, 3000K, 82 CRI, Dimmable, UL Type A, 1 per SKU, 10 per Case *Philips Order Code 473926*
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677473921, 13T8/MAS/48-830/IF20/P/DIM-10/1

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Plastic
Dimmable: Yes
Type: Ballast Compatible (Type A)
Wattage: 13
Lumens: 2000
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)