Breaker,125A, H Frame, Flexible Cable, Operating Mechanism, Painted Metal Handle w/ Bail, 3'

Item #: 1382139

Cat #: 140G-H-FMXB03

UPC: 191326653596

Sign In or Register to view pricing and more.
Documents & Guides
Breaker,125 Amp, H Frame, Flexible Cable, Operating Mechanism, Painted Metal Handle w/ Bail, 3 Foot

Overview

Breaker,125 Amp, H Frame, Flexible Cable, Operating Mechanism, Painted Metal Handle w/ Bail, 3 Foot
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 191326653596, 140G-H-FMXB03

Specifications

Mounting: Flange
Material: Painted Steel
Length: 3 ft
Type: Operator Mechanism
Family / Style: 140G
Mounting: Flange
Length: 3 ft
Family / Style: 140G
Material: Painted Steel
Type: Operator Mechanism

Customer Reviews

No reviews for this product
(0)