12.5W PAR38 LED Lamp, 30K

Item #: 1382078

Cat #: LED12.5PAR38830FL3022YUSARP2

UPC: 046135402456

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12.5 Watt, 1050 Lumen, 3000K, 80 CRI, PAR38, Medium Base, 120 Volt, SKU Qty: 2, Standard Case Qty: 10 *Sylvania Part # 40245*

Overview

LED Lamp, 12.5 Watt, 1050 Lumen, 3000K, 80 CRI, PAR38, Medium Base, 120 Volt, SKU Qty: 2, Standard Case Qty: 10 *Sylvania Part # 40245*
Also known as: 046135402456, LED12.5PAR38830FL3022YUSARP2

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Wattage: 12.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 1050
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 12.500

Customer Reviews

No reviews for this product
(0)