Std Tie, 14.6", 40lb, PA66, NA, 100/pkg

Item #: 1381869

Cat #: T40L9C2

UPC: 089306079859

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 14.6" Long, UL Rated, 40lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 14.6" Long, UL Rated, 40lb Tensile Strength, PA66, Natural, 100/pkg
Also known as: 089306079859, T40L9C2

Specifications

Size: Standard
Color: Natural
Weight Capacity: 40 lbs
Material: Nylon
Length: 14.600 in
Width: 0.200 in
Diameter Range: 4.100 in
Size: Standard
Weight Capacity: 40 lbs
Length: 14.600 in
Diameter Range: 4.100 in
Color: Natural
Material: Nylon
Width: 0.200 in

Customer Reviews

No reviews for this product
(0)