Wireway, Type 1, Hinged-Cover, 6" x 6" x 48", Steel, Gray, Knockouts

Item #: 138180

Cat #: F66G48WK

UPC: 783510529802

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x48.00, Material/Finish: Steel/Gray. Includes Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x48.00, Material/Finish: Steel/Gray. Includes Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x48.00, Material/Finish: Steel/Gray. Includes Knockouts.
Also known as: 783510529802, F66G48WK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Number of Knockouts: 16
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Number of Knockouts: 16
Color: Gray
Material: Steel
Length: 48 in
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)