APP IMLLEDS35D5BU IMLED LP 3K LM 1.

Item #: 1381764

Cat #: IMLLEDS35D5BU

UPC: 781381048279

Sign In or Register to view pricing and more.
APP IMLLEDS35D5BU IMLED LP 3K

Overview

APP IMLLEDS35D5BU IMLED LP 3K
Also known as: 781381048279, IMLLEDS35D5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 3300
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 3300
Light Technology: LED

Customer Reviews

No reviews for this product
(0)