MULTI9 C60SP 2P D 63A MCB

Item #: 1381724

Cat #: M9F23263

UPC: 785901738473

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MULTI9 C60SP 2P D 63A MCB

Overview

MULTI9 C60SP 2P D 63A MCB
Also known as: 785901738473, M9F23263

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 5 kA
Amps: 63
Volts AC: 277, 480Y
Interrupt Rating AC: 5 kA
Poles: 2
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)