MCB 1077 1P C 25A ACDC

Item #: 1381714

Cat #: SU1C25UC

UPC: 050118489839

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 1077 1P C 25A ACDC

Overview

MCB 1077 1P C 25A ACDC
Also known as: 050118489839, SU1C25UC

Specifications

Volts DC: 60
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 25
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)