25' Auto Lock Tape Measure

Item #: 1381333

Cat #: 48-22-6825

UPC: 045242514311

Documents & Guides
25' Auto Lock Tape Measure, Auto Lock Brake, Nylon Bond Blade Protection, 5-Point Reinforced Frame, Fractional Scale, Stamped Steel Belt Clip, Optimized Hook Designed for Scoring, 27mm Wide Blade
Sign In or Register to view pricing and more.

No associated products found.

Overview

25' Auto Lock Tape Measure, Auto Lock Brake, Nylon Bond Blade Protection, 5-Point Reinforced Frame, Fractional Scale, Stamped Steel Belt Clip, Optimized Hook Designed for Scoring, 27mm Wide Blade
The MILWAUKEE® 25ft Compact Auto-Lock Tape Measures deliver up to 12' of reach*. The auto-lock design automatically locks the blade in place for quick and efficient measuring. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame.
Also known as: 045242514311, 48-22-6825

Specifications

Length: 25 ft
Type: Tape Measure
Length: 25 ft
Type: Tape Measure

Customer Reviews

No reviews for this product
(0)