5-1/4" BIG HAWG™ Hole Saw with Carbide Teeth

Item #: 1381275

Cat #: 49-56-9270

UPC: 045242500710

Sign In or Register to view pricing and more.
Documents & Guides
5-1/4" BIG HAWG™ Hole Saw with Carbide Teeth, Cuts Wood, Nails, Shingles, Cement Board, Plaster and More, Depth of Cut: 2.34”

Overview

5-1/4" BIG HAWG™ Hole Saw with Carbide Teeth, Cuts Wood, Nails, Shingles, Cement Board, Plaster and More, Depth of Cut: 2.34”
Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.
Also known as: 045242500710, 49-56-9270

Specifications

Type: Hole Saw
Diameter: 4 in
Material: Carbide Tipped
Type: Hole Saw
Material: Carbide Tipped
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)