LED Button 17" Flush, Brushed Nickel

Item #: 1381251

Cat #: 62-1044

UPC: 045923410444

Sign In or Register to view pricing and more.
Button LED - 17''- Flush with Frosted Glass - Brushed Nickel Finish

Overview

Button LED - 17''- Flush with Frosted Glass - Brushed Nickel Finish
Nuvo's Button 17 inch LED flush mount fixture is a sleek lighting solution for inside the home. Illuminate living rooms, kitchens, dining rooms, and hallways with this brushed Nickel flush mount fixture featuring Frosted Glass. Contemporary and elegant, the Button collection adds style to any home decor.
Also known as: 045923410444, 62-1044

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2000
Volts AC: 120
Color: Brushed Nickel, Frosted
Wattage: 25
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 25
Material: Steel
Light Technology: LED
Lumens: 2000
Color: Brushed Nickel, Frosted
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)