Glamour LED 17 Inch Flush Mount Fixture

Item #: 1381249

Cat #: 62-1037

UPC: 045923410376

Sign In or Register to view pricing and more.
Documents & Guides
SAT 62-1037 LED GLAMOUR 17"

Overview

SAT 62-1037 LED GLAMOUR 17"
Also known as: 045923410376, 62-1037

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 25
Material: Steel
Standards: California Proposition 65
Color Temperature: 3000 (Warm White)
Material: Steel
Wattage: 25
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)