320W Module, NeON 2 Black Series, Black on Black

Item #: 1381230

Cat #: LG320N1K-V5.AUS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
320 Watt, 1000V DC, Solar Panel, NeON 2 Series, Black on Black, 37.70 lbs,40MM Frame

Overview

320 Watt, 1000V DC, Solar Panel, NeON 2 Series, Black on Black, 37.70 lbs,40MM Frame
High Efficiency LG NeON 2 Black Module Cells: 6 x 10 Module efficiency 18.7% Connector Type: MC4
Also known as: LG320N1K-V5.AUS

Specifications

Volts DC: 1000
Wattage: 320
Depth: 1.570 in
Color: Black on Black
Length: 66.380 in
Weight: 37.700 lbs
Width: 40.000 in
Family / Style: NeON 2® Black
Volts DC: 1000
Depth: 1.570 in
Length: 66.380 in
Width: 40.000 in
Wattage: 320
Color: Black on Black
Weight: 37.700 lbs
Family / Style: NeON 2® Black

Customer Reviews

No reviews for this product
(0)