INS VIN MALE-187 TAB 16-14 AWG BLUE

Item #: 13812

Cat #: 14RBD-188

UPC: 786210828824

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl-Insulated Male Tab, Length .87 Inches, Maximum Insulated .170, Tab Size .187x.020, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

Overview

Vinyl-Insulated Male Tab, Length .87 Inches, Maximum Insulated .170, Tab Size .187x.020, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Also known as: 786210828824, 14RBD-188

Specifications

Gender: Male
Material: Vinyl, Brass
Color: Yellow
Allowable Gauge Range: 16 - 14
Gender: Male
Color: Yellow
Material: Vinyl, Brass
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)